Shop All Anti-slip tapes, Treads & Stair Nosings
Tapecase
Glow in Dark Tape, Green, 35"x150ft
Mfr # GLO7560HT
Zoro # G5393300
product price: $5,570.99
/ea
Free Shipping & Returns
$5,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Thickness 16 mil
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # GLO7560HT
- Zoro # G5393300
- UPC # 888519346358
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 35" |
Length | 150 ft. |
Details
Item | Glow Brite Tape with High Tack Adhesive |
Color | Green |
Thickness | 16 mil |
Legend | No Legend |
Description
Glow in Dark Tape,Green,35 In.x150ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Ear Plugs, 200 PK (10080529110593)
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- NEVS Label, "Crash Cart Checked" 1-7/16" x 3" Flr Red w/Black (CS-11791)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows With Broom (HSB-V1-GREEN-KIT)
- SHURTECH BRANDS 2"x5 Yards Duck Brand Tread Tape (1027475)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- BLUE DOLPHIN Paint Tape Ext1.88X54.6Y (TP EXT R 0200)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60' / Military Grade-Series 54 (MG54-0660-BLA)
- GOODYEAR Goodyear "Moderna" Rubber Stair Treads - 9.75" x 29.75 (6 Pack) (10-104-017-6pk)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- Tapecase Anti-slip tapes, Treads & Stair Nosings