Shop All Anti-slip tapes, Treads & Stair Nosings
Tapecase
Glow in Dark Tape, Green, 1"x5 yd.
Mfr # GLO7560HT
Zoro # G5393118
product price: $31.29
/ea
Sold in multiples of 10 for $312.90
$312.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Color Green
- Thickness 16 mil
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # GLO7560HT
- Zoro # G5393118
- UPC # 888519370483
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 5 yd. |
Details
Item | Glow Brite Tape with High Tack Adhesive |
Color | Green |
Thickness | 16 mil |
Legend | No Legend |
Description
Glow in Dark Tape,Green,1 In.x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-1/2in. H, Red (40CP85)
- MCR SAFETY Coated Gloves, L, Blue/Blk/Gray, Unlined, PR (B100L)
- HEXARMOR Safety Gloves, 1 PR (3026IMP-L (9))
- MUTUAL INDUSTRIES 12"X12"X300' Lumberguard Plain (14667-300-12)
- INCOM Message Floor Tape - MAINTAIN DIST.2.25" x 54' (WTP115)
- FLEX-TRED AntiSlip Safety Tape - 2" X 60’ / NiteGlow-Roll (GLO.0260.R)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Caribbean Blue-Roll (CAR.0660.R)
- SUPERGRIT 1 7/8" Stair Nosing 4'6" Black-Drilled (121-BLA46)
- JESSUP 6 IN X 60 FT SAFETY TRAC NON-SLIP TAPE (18252)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 4"W (RF8OR)
- ZORO SELECT Warning Tape, Striped, Black/Yl, 1-1/2" W (ZHT1.5X18BY)
- Tapecase Anti-slip tapes, Treads & Stair Nosings