Shop All Anti-slip tapes, Treads & Stair Nosings
Tapecase
Glow in Dark Tape, Green, 1"x150ft
Mfr # GLO7550
Zoro # G5393538
original price:
$203.12
17% off
new price: $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns
$335.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color Green
- Thickness 15 mil
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # GLO7550
- Zoro # G5393538
- UPC # 888519345955
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 150 ft. |
Details
Item | Glow in Dark Tape |
Color | Green |
Thickness | 15 mil |
Legend | No Legend |
Description
Glow in Dark Tape,Green,1 In.x150ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Fire Hose Nozzle, 1-1/2 In., Red (PFNB150S)
- HEXARMOR Helmet Suspension Helmet, Yellow, Class C, Type 1 (16-17003)
- 3M DBI-SALA Rescue Wristlets, Nylon Webbing, 5750 lb. (1001220)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-REG-008)
- CONDOR AntiSlip Tape, 60 ftLx2 "W, YLW, 46Grit, PK6 (GRAN15288)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- RUST-OLEUM Stair Tread, Ylw/Black, 36in W, Fiberglass (292461)
- WOOSTER PRODUCTS Antislip Tape, Black x 24" W x 30 ft. L (SB2430)
- RUST-OLEUM Anti-Slip Stair Nosing, 32in W, Fiberglass (292482)
- 3M ANTI SLIP TAPE BK 4""X60' (7733)
- GATOR GRIP Gator Grip, Heavy Duty, Black, 2"x50ft. (SG6502B)
- Tapecase Anti-slip tapes, Treads & Stair Nosings