Shop All Anti-slip tapes, Treads & Stair Nosings
Tapecase
Glow in Dark Tape, Green, 0.5"x5 yd.
Mfr # GLO7560HT
Zoro # G5125191
product price: $21.39
/ea
Sold in multiples of 15 for $320.85
$320.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Thickness 16 mil
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # GLO7560HT
- Zoro # G5125191
- UPC # 888519370452
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1/2" |
Length | 5 yd. |
Details
Item | Glow Brite Tape with High Tack Adhesive |
Color | Green |
Thickness | 16 mil |
Legend | No Legend |
Description
Glow in Dark Tape,Green,0.5 In.x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 100 Pair Ear Plugs (48-73-3005)
- WAVIAN 5.3 gal Blue Cold Rolled Steel Gas Can Gasoline (2238C)
- BRADY Warning Label, 7 In. H, 5 In. W, PK5 (121081)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF2YL)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (4RO)
- ZORO SELECT Reflective Marking Tape, Solid, Black, 2" W (ZRF2X50'BK)
- INCOM Floor Marking Tape, Circle, Red, 6"dia, PK25 (LM190R)
- 3M 3M„¢ VentureTape FlexDuct Closure Tape, 2 IN x 120 Yards, Black, 1599B-G512 (7100043816)
- Tapecase Anti-slip tapes, Treads & Stair Nosings