Shop All Foil Tape
Tapecase
Glass Foil Tape, 3 In. x 5 Yd., Silver
Mfr # 15C645
Zoro # G4253015
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Tape Sub Type Tape Roll
- Length 5 yd.
- Duct Tape Length 5 yd.
- Performance Temp. -60 Degrees to 600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Tape Width | 3" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 3" |
Tape Length | 5 yd |
Tape Width | 3 in |
Imperial Tape Width | 3 in |
Metric Tape Width | 76.2 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Description
Foil Tape, Tape Brand TapeCase, Brand and Series TapeCase TC955, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 600 Degrees F, Product Form Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX KEY CHAIN TAPE 1/2 X 6FT (FMHT33706M)
- ZORO SELECT Masking Tape, Paper, Green (TC150-3" X 60YD)
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ06)
- NASHUA Duct Tape, 72mm W, 55m L, Premium, Silver (557)
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- TAPECASE Foil Tape, 2 In. x 3 Yd., Stainless Steel (15D570)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- TAPECASE Glass Foil Tape, 3 In. x 36 Yd., Silver (15D644)
- TAPECASE Foil Tape, 1 In. x 3 Yd., Stainless Steel (15D569)
- TAPECASE Glass Foil Tape, 1 In. x 5 Yd., Silver (15C646)
- BERTECH Copper Foil Tape with Conductive Adhesive, 4 In. Wide x 36 Yards Long (CFT-4)
- Tapecase Foil Tape