Shop All Foil Tape
Tapecase
Glass Foil Tape, 1/2 In. x 5 Yd., Silver
Mfr # 15C649
Zoro # G4080772
original price:
$6.49
5% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Tape Sub Type Tape Roll
- Length 5 yd.
- Duct Tape Length 5 yd.
- Performance Temp. -60 Degrees to 600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1/2" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 1/2" |
Tape Length | 5 yd |
Tape Width | 1/2 in |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 4.6 m |
Metric Tape Width | 12.7 mm |
Description
Foil Tape, Tape Brand TapeCase, Brand and Series TapeCase TC955, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 600 Degrees F, Product Form Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Plumbers Tape 1/2X.004X260In (W974)
- SIKAFLEX Sika Pro Select Capitol Tan Polyurethane Construction Caulk Sealant 10.1 oz (515311)
- 3M AutomotiveAttachmentTape06381 White, PK12 (06381)
- SP SCIENCEWARE Label Tape, Blue, 3/4 in., PK4 (F13487-0075)
- TAPECASE Foil Tape, 2 In. x 3 Yd., Stainless Steel (15D570)
- TAPECASE Foil Tape, 1 In. x 3 Yd., Stainless Steel (15D569)
- TAPECASE Glass Foil Tape, 3 In. x 5 Yd., Silver (15C645)
- TAPECASE Foil Tape, 3 In. x 3 Yd., Stainless Steel (15D571)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- Tapecase Foil Tape