Shop All Foil Tape
Tapecase
Glass Foil Tape, 1/2 In. x 36 Yd., Silver
Mfr # 15D641
Zoro # G4289275
original price:
$26.31
20% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Tape Sub Type Tape Roll
- Length 36 yd.
- Duct Tape Length 36 yd.
- Performance Temp. -60 Degrees to 600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1/2" |
Length | 36 yd. |
Duct Tape Length | 36 yd. |
Width | 1/2" |
Tape Width | 1/2 in |
Tape Length | 36 yd |
Metric Tape Length | 32.9 m |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 36 yd |
Description
Foil Tape, Tape Brand TapeCase, Brand and Series TapeCase TC955, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 600 Degrees F, Product Form Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Instant Adhesive, GREENchoice Fast Grab FRP Series, Clear, 0.7 oz, Bottle (4056)
- 3M Adhesive Transfer Tape, 24" x 60 yd. (465)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D299)
- IRION-AMERICA Professional Grade PTFE Coated Foam Gun, Black/Silver (781259)
- TAPECASE Glass Foil Tape, 3 In. x 5 Yd., Silver (15C645)
- TAPECASE Glass Foil Tape, 3/4 In. x 5 Yd., Silver (15C647)
- TAPECASE Glass Foil Tape, 1 In. x 5 Yd., Silver (15C646)
- TAPECASE Foil Tape, 2 In. x 3 Yd., Stainless Steel (15D570)
- TAPECASE Foil Tape, 3 In. x 3 Yd., Stainless Steel (15D571)
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- Tapecase Foil Tape