Shop All Shipping Labels
Tapecase
Fragile Shipping Labels 6x4", White, Pk500
Mfr # 16U905
Zoro # G4368131
product price: $41.55
/pk 500, $0.08/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 6"
- Label Width 4 in
- Width 4"
- Label Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U905
- Zoro # G4368131
- UPC # 888519028094
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 6" |
Label Width | 4 in |
Width | 4" |
Label Height | 6 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Fragile |
Legend Color | Black/Red |
Color | White |
Background Color | White |
Language | English |
Message Header | Fragile |
Labels per Roll | 500 |
Primary Label Subject | Care Instruction |
Message | Fragile |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile, Label Width 4 in, Label Height 6 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- EPSON Premium Luster Photo Paper, 3 Core, 36"x1 (S042082)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 3/8 W x 12900' L, 8 x 8 Core (38M.25.2212)
- TREND Orange-A-Proud/Orange Candy Scented Stickers, 144PK (T83615)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Mixed Carton/Carton Mezclado, Pk500 (16U898)
- TAPECASE Circle Inventory Control Label, Inspected, Yellow, Pk1000 (16U934)
- TAPECASE Made In USA Shipping Labels 1"x1", Pk500 (16U804)
- TAPECASE Shipping Labels, 2 In. W, 3 In. H, PK500 (16U862)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Fragile Broken Glass, Pk50 (16U993)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk50 (16U980)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (612LS)
- Tapecase Shipping Labels