Shop All Shipping Labels
Tapecase
Fragile Shipping Labels 6x4", White, Pk50
Mfr # 16U981
Zoro # G4371561
product price: $6.15
/pk 50, $0.12/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 6"
- Label Width 4 in
- Width 4"
- Label Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U981
- Zoro # G4371561
- UPC # 888519029169
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 6" |
Label Width | 4 in |
Width | 4" |
Label Height | 6 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Fragile |
Legend Color | Black/Red |
Color | White |
Background Color | White |
Language | English |
Message | Fragile |
Labels per Roll | 50 |
Primary Label Subject | Care Instruction |
Message Header | Fragile |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile, Label Width 4 in, Label Height 6 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Tip, Blue Color Family, Paint, 12 PK (63603)
- UNIVERSAL Cork Bulletin Board 36x24 (UNV43613)
- SUNWORKS Construction Paper, Purple, 50PK (PAC7203)
- TOY TIME Kids Metal Detector Treasure Finder that Detects Gold, Silver, Brass, Aluminum and Steel |Boys/Girls (179447RNC)
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- TAPECASE Circle Inventory Control Label, Inspected, Green, Pk1000 (16U829)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Hold Do Not Ship, Pk500 (16U883)
- TAPECASE Circle Inventory Control Label, Inspected, Orange, Pk1000 (16U935)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Use Blades to Open, Pk50 (16U974)
- TAPECASE Inventory Control Label Green, Counted, Pk1000 (16U931)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Handle with Care, Pk500 (16U866)
- Tapecase Package Labels & Shipping Equipment