Shop All Shipping Labels
Tapecase
FRAGILE Printed, White Kraft Tape, 3" x 450 ft.
Mfr # 150KPT-2
Zoro # G0845308
product price: $25.49
/ea
Sold in multiples of 14 for $356.86
$356.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft Paper Backing
- Width 3"
- Tensile Strength Not Specified
- Features Reinforced Gummed Tape; Printed Message - FRAGILE; Water Activated Paper Tape
- Length 450 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 150KPT-2
- Zoro # G0845308
- UPC # 888519396834
- Country of Origin United States
- Category Shipping Labels
Dimensions
Width | 3" |
Length | 450 ft. |
Details
Item | Printed Kraft Tape |
Material | Kraft Paper Backing |
Tensile Strength | Not Specified |
Features | Reinforced Gummed Tape; Printed Message - FRAGILE; Water Activated Paper Tape |
Description
Printed Kraft Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CNK3)
- MALIN CO Baling Wire, 0.0348 Dia, 77.4 ft. (08-0348-014S)
- A2Z SCILAB Trauma Shears 12/Pack Non-Stick 7.25 First Aid EMT Stainless Steel Scissors, Multicolor Handles (A2Z-ZR886)
- LORELL Deluxe Adjustable Desk RiserBlack (LLR99759)
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Handle with Care, Pk500 (16U866)
- TAPECASE Shipping Labels, Red/White, 3 In. H, PK500 (16U867)
- TAPECASE Shipping Labels, 3 In. H, 5 In. W, PK500 (16U863)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile This Side Up, Pk500 (16U869)
- TAPE LOGIC Tape Logic® Removable Labels, 3/4" Circles, Fluorescent Green, 500 /Roll (DL1388FG)
- Tapecase Shipping Labels