Shop All Foil Tape
Tapecase
Foil Tape, Copper, 4 x 5", PK25
Mfr # CFL-5A
Zoro # G5799991
product price: $47.75
/pk 25, $1.91/ea
Sold in multiples of 8 for $382.00
$382.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 4"
- Duct Tape Length 5"
- Performance Temp. 155 Degrees C
- Tensile Strength 36 lb./in.
- Duct Tape Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 5" |
Details
Item | Foil Tape,Copper,4 x 5",PK25 |
Performance Temp. | 155 Degrees C |
Tensile Strength | 36 lb./in. |
Duct Tape Thickness | 3.5 mil |
Material | Copper Foil |
Duct Tape Adhesive | Acrylic |
Tape Backing Material | Copper foil |
Color | Copper |
Standards | UL 510 |
Tape Elongation | 0.05 |
Tape Adhesive Strength | 40 oz/in |
Features | Electrically Conductive; Flame Retardant |
Liner Material | Cellulose paper treated with cured silicone polymers |
Description
Foil Tape,Copper,4 x 5 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J312)
- LOCTITE Oil and Water-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Gray (135270)
- MORTITE PILABLE ROPE CAULK 90' (71525)
- GORILLA GLUE Glue Sticks, Mini, 30PK (3023003)
- TAPECASE Glass Foil Tape, 3 In. x 5 Yd., Silver (15C645)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- TAPECASE Foil Tape, 2 In. x 3 Yd., Stainless Steel (15D570)
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- TAPECASE Glass Foil Tape, 3 In. x 36 Yd., Silver (15D644)
- TAPECASE Glass Foil Tape, 1/2 In. x 5 Yd., Silver (15C649)
- 3M Foil Tape, 1/2 In., Shiny Silver, PK100 (425)
- Tapecase Foil Tape