Shop All Foil Tape
Tapecase
Foil Tape, Copper, 10 x 10.5", PK25
Mfr # CFL-5CA
Zoro # G5798296
Sold in multiples of 2 for $459.98
Free Shipping & Returns
$459.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 10"
- Duct Tape Length 10-1/2"
- Performance Temp. 155 Degrees C
- Tensile Strength 36 lb./in.
- Duct Tape Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Tape Width | 10" |
Duct Tape Length | 10-1/2" |
Details
Item | Foil Tape,Copper,10 x 10.5",PK25 |
Performance Temp. | 155 Degrees C |
Tensile Strength | 36 lb./in. |
Duct Tape Thickness | 3.5 mil |
Material | Copper Foil |
Duct Tape Adhesive | Acrylic |
Tape Backing Material | Copper foil |
Color | Copper |
Tape Elongation | 0.05 |
Features | Electrically Conductive; Flame Retardant; With liner |
Standards | UL 510 |
Tape Adhesive Strength | 40 oz/in |
Description
Foil Tape,Copper,10 x 10.5 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Gray, 1/2"x36yd. (3M 5480 0.563 X 36YD)
- LOCTITE Polyseamseal White Acrylic Latex All Purpose Adhesive Caulk 10 oz (2154751)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99330)
- LOCTITE Contact Cement, MR 5414 Series, Black, 5 oz, Tube (234930)
- TAPECASE Foil Tape, 3 In. x 3 Yd., Stainless Steel (15D571)
- TAPECASE Glass Foil Tape, 1/2 In. x 5 Yd., Silver (15C649)
- TAPECASE Glass Foil Tape, 3 In. x 36 Yd., Silver (15D644)
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- TAPECASE Glass Foil Tape, 1 In. x 5 Yd., Silver (15C646)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- Tapecase Foil Tape