Shop All Electrical Tapes
Tapecase
Foil Tape, 3 In. x 6 Yd., Copper
Mfr # 15D568
Zoro # G4246331
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Performance Temp. Up to 310 Degrees F
- Material Copper
- Tape Tensile Strength 25 lb/in
- Color Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15D568
- Zoro # G4246331
- UPC # 888519031070
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3 in. |
Length | 6 yd |
Duct Tape Length | 6 yd. |
Duct Tape Width | 3" |
Imperial Tape Length | 18 ft |
Metric Tape Width | 76.2 mm |
Imperial Tape Width | 3 in |
Metric Tape Length | 5.5 m |
Imperial Tape WxL | 3 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 3 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, TapeCase, CFL-5CA, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 248 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Caulk Gun, For Container Size 11 oz (SSACG)
- DAP 1 qt. Gray Liquid Cement Crack Filler (37584)
- NMC Black White, 2x18 (CBT20118)
- NOVAGARD SOLUTIONS Novagard 02-MX001000 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., White (02-MX001000)
- TAPECASE Cloth Tape, Cotton, White, 60yd. L x 1/2inW (175)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D566)
- TAPECASE Foil Tape, 1/4 In. x 6 Yd., Copper (15D557)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D560)
- TAPECASE Foil Tape, 2 In. x 6 Yd., Copper (15D567)
- TAPECASE Foil Tape, 1/2 In. x 6 Yd., Copper (15D558)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, White, PK100 (10232)
- Tapecase Electrical Tapes