Shop All Electrical Tapes
Tapecase
Foil Tape, 2 In. x 6 Yd., Copper
Mfr # 15D567
Zoro # G4288471
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Copper
- Performance Temp. Up to 310 Degrees F
- Material Copper
- Tape Tensile Strength 25 lb/in
- Color Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 15D567
- Zoro # G4288471
- UPC # 888519031063
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2 in |
Length | 6 yd |
Duct Tape Width | 2" |
Duct Tape Length | 6 yd. |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 5.5 m |
Imperial Tape Width | 2 in |
Imperial Tape Length | 18 ft |
Imperial Tape WxL | 2 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 2 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, TapeCase, CFL-5CA, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 248 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ 2060 Masking Tape, 6.0 Mil, 1" x 60 yds., Green, 36/Case (T9352060)
- ARMSTRONG Tile Adhesive, Tile Strong Series, Cream, 4 gal, Pail (FP00515418)
- LOCTITE Threadlocker, LOCTITE 242, Blue, Medium Strength, Liquid, 50 mL Bottle (135355)
- DUCK BRAND Paint Tape .94X60Yd Blue (240193)
- TAPECASE Foil Tape, 3/4 In. x 6 Yd., Copper (15D565)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D566)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D560)
- TAPECASE Cloth Tape, 1 In x 60 yd, 10.5 mil, White (15C776)
- TAPECASE Foil Tape, 1/2 In. x 6 Yd., Copper (15D558)
- TAPECASE Foil Tape, 3 In. x 6 Yd., Copper (15D562)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Black Electrical Tape, 10PK (360)
- Tapecase Electrical Tapes