Shop All Electrical Tapes
Tapecase
Foil Tape, 1 In. x 6 Yd., Copper
Mfr # 15D560
Zoro # G4236346
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Sub Type Tape Roll
- Performance Temp. Up to 310 Degrees F
- Material Copper
- Tape Tensile Strength 25 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15D560
- Zoro # G4236346
- UPC # 888519031001
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 6 yd |
Duct Tape Length | 6 yd. |
Duct Tape Width | 1" |
Metric Tape Length | 5.5 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 18 ft |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1 in, 18 ft, Tape Color Copper, Tape Sub-Type Non-Conductive Adhesive Foil, Tape Adhesive Material Acrylic, 3.5 mil, TapeCase, CFL-5A, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 248 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 5/8” wide x 15' Sterling Seal-3 Spools (EJS1500.62515X3)
- PROSOURCE Tape Double Face 1/2In X 42In (PH-121120-PS)
- RED DEVIL Sealant Silicone Clear 10.1Oz (0787)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3792)
- TAPECASE Foil Tape, 2 In. x 6 Yd., Copper (15D567)
- TAPECASE Foil Tape, 1/4 In. x 6 Yd., Copper (15D557)
- TAPECASE Cloth Tape, 1 In x 60 yd, 10.5 mil, White (15C776)
- TAPECASE Foil Tape, 3/4 In. x 6 Yd., Copper (15D565)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D566)
- TAPECASE Cloth Tape, Cotton, White, 60yd. L x 1/2inW (175)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Red, 1 Pack (10810)
- Tapecase Electrical Tapes