Shop All Masking Tapes
Tapecase
Flatback Masking Tape, Brown, 4 In x 60 Yd
Mfr # TC534
Zoro # G4288986
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Shape Continuous Roll
- Material Kraft Paper
- Tensile Strength 35 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # TC534
- Zoro # G4288986
- UPC # 888519036044
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 4 in |
Tape Length | 60 yd |
Width | 4 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 7.2 mil, Tape Width 4 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Tape Tensile Strength 35 lb-in, Tape Adhesive Strength 43 oz/in, Tape Core Diameter 3 in, Series TC534, Standards PPP-T-42C, Type IIC.I.D. A-A-883, Type II NOTE:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E6000 High Strength Spray Adhesive 4 oz (563012)
- ADFORS Super Crackstop Repair Fabric, 36 in x 150 ft, Roll, White (FDW6846-U)
- DEVCON Plastic Steel Liquid (B) 4 lb (10220)
- BONDO PUTTY GLAZE&SPOT 4.5 OZ (907)
- TAPECASE Flatback Masking Tape, Brown, 3 In x 60 Yd (TC534)
- TAPECASE Flatback Masking Tape, Brown, 3/4In x 60Yd (TC534)
- TAPECASE Masking Tape, Green, 1 In. x 18 Yd. (15C563)
- TAPECASE Printer Sheets, 3D, 12" x 12" - PK6 (2090)
- TAPECASE Masking Tape, Clear, 1 In. x 1000 Ft. (15C546)
- TAPECASE Masking Tape, Green, 1/2 In. x 72 Yd. (15C568)
- 3M 2" Green Masking Tape 24pk (2060)
- Tapecase Masking Tapes