Shop All Film Tape
Tapecase
Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd
Mfr # 15D337
Zoro # G4241045
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyolefin
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 1/2" |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Description
Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase 2302-20, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Tape Thickness 21.5 mil, Tape Backing Material Polyolefin Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 225 Degrees F, Series 2302-20, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE White Foam Window and Door Insulating Sealant 12 oz (2844278)
- LOCTITE Loctite Super Glue, 4 gm Carded Tube, Clear, Liquid (1399963)
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 36/Case (T9352214)
- ZORO SELECT Electrical Tape, 7 mil, 60 ft., Assorted Colors (7DX32)
- TAPECASE Metalized Film Tape, Black, 6In x 5Yd (15D629)
- TAPECASE Film Tape, Polyethylene, Black, 2 In x 5 Yd (15D432)
- TAPECASE Polyester Tape, 0.438" Circle, PK250 (GD)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D328)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 5 Yd. (15D549)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (15C609)
- DUPONT Film Tape, Polyimide, Amber, 6 In. x 50 Ft. (Kapton HN)
- Tapecase Film Tape