Shop All Film Tape
Tapecase
Film Tape, Polyethylene, Red, 48mm x 55m
Mfr # 15C767
Zoro # G4222197
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Width 48mm
- Tape Length 55m
- Tape Shape Continuous Roll
- Tape Thickness 7.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 48mm |
Tape Length | 55m |
Length | 55m |
Width | 48mm |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Metric Width | 48 mm |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Polyethylene Splicing Tape, Tape Brand TapeCase, Series 133-RED, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 60 yd, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Indoor Only, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 3M 5908 VHB Tape 0.75" x 5yd, Black, 10 mil (5908)
- IPS 14 oz Soft Seal Putty (153918)
- DESCO Antistatic Masking Tape, 1"x60 yd. (81262)
- 3M Cloth Tape, 3/4x5 yd, 4.5 mil, Light Brown (5151)
- TAPECASE Film Tape, Polyethylene, Silver, 48mm x 55m (15C768)
- TAPECASE Film Tape, Polyethylene, Black, 48mm x 55m (15C769)
- TAPECASE Film Tape, Polyethylene, Black, 2 In x 5 Yd (15D432)
- TAPECASE Film Tape, Rulon, Rose, 2 In. x 18 Yd. (15D652)
- TAPECASE Conformable Tape, PTFE, Tan, 2 In. x 36 Yd. (15D420)
- TAPECASE Film Tape, Polyimide, Amber, 4 In. x 36 Yd. (15C602)
- 3M Film Tape, PTFE, Brown, 3/4In x 5Yd (5498)
- Tapecase Film Tape