Shop All Film Tape
Tapecase
Film Tape, Polyethylene, Clear, 3/4In x 5Yd
Mfr # 15C688
Zoro # G4246347
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 3/4" |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19.1 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.5 m |
Description
Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase 423-5, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Tape Thickness 7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 200 Degrees F, Series 423-5, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, EA 3981 Series, Clear, 0.53 oz, Bottle, No Mix Mix Ratio (443946)
- 3M 3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick (4004)
- ADFORS Wall Repair Patch, 4 in x 4 in, White (FDW6836-U)
- SIKA Aktivator 250Ml (SIKA AKTIVATOR)
- TAPECASE Film Tape, Polyethylene, Clear, 3 In x 5 Yd (15C691)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D427)
- TAPECASE Metalized Film Tape, Gold, 1-1/2In x 5Yd (15D392)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 36 Yd. (15D651)
- TAPECASE Metalized Film Tape, Green, 1In x 5Yd (15D406)
- TAPECASE Film Tape, Polyethylene, Black, 2In x 36 Yd (15D424)
- NMC Caution-High Voltage (PT11)
- Tapecase Film Tape