Shop All Film Tape
Tapecase
Film Tape, Polyethylene, Clear, 2In x 36 Yd
Mfr # 15D426
Zoro # G4243075
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 36 yd. |
Length | 36 yd. |
Width | 2" |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Metric Tape Length | 32.9 m |
Imperial Tape Length | 36 yd |
Description
Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase 423-3, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Tape Thickness 5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 200 Degrees F, Series 423-3, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 48Mmx50M Scotch Basic Duct Tape (1055)
- 3M Masking Tape, Paper, Tan, 1", PK36 (201+)
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- RECTORSEAL Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, No. 5, Yellow, Paste (25551)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D328)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D469)
- TAPECASE Plating Tape, 2 In, Yellow (15D674)
- TAPECASE Red Splicing Tape, 1 mil, 0.75" x 72yd. (TC577)
- TAPECASE Polyester Tape, 0.5" Circle, PK500 (GD)
- TAPECASE Plating Tape, 3/4 In, Black (15D678)
- 3M Metalized Film Tape, Silver, 1/2In x 5Yd (850)
- Tapecase Film Tape