Shop All Film Tape
Tapecase
Film Tape, Gray, 1"x18yd.
Mfr # 2045-10 1 X 36YD
Zoro # G5545681
product price: $107.99
/ea
Sold in multiples of 4 for $431.96
Free Shipping & Returns
$431.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polytetrafluoroethylene
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 18 yd. |
Details
Item | Film Tape |
Tape Backing Material | Polytetrafluoroethylene |
Tape Shape | Continuous Roll |
Tape Color | Gray |
Tape Thickness | 10 mil |
Tape Application | Suitable For Packaging Equipment; Heat Sealing Machines; Roll Coverings on Plastic Extruders and Guide Rails |
Description
Film Tape,Gray,1 In.x18yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Yellow (398)
- PAINTERS MATE GREEN TAPE PAINTER MATE 94 6PK (668840)
- TEAR-AID Seat Repair Type B (D-KIT-B02-100)
- HANDI-FOAM Adhesive Gun Foam, Pro Adhesive, 2, PK 12 (P30296)
- TAPECASE Metalized Film Tape, Gold, 1In x 5Yd (15D405)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (15C606)
- TAPECASE Plating Tape, 3/4 In, Black (15D678)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C629)
- TAPECASE Plating Tape, 1-1/2 In, Black (15D679)
- TAPECASE Metalized Film Tape, Red, 4In x 72Yd (15D537)
- TAPECASE Film Tape, Polyethylene, Red, 48mm x 55m (15C767)
- Tapecase Film Tape