Shop All Film Tape
Tapecase
Film Tape, Black, 1.56" x 72 yd.
Mfr # MPFT-BLACK
Zoro # G5339945
product price: $26.35
/ea
Sold in multiples of 12 for $316.20
$316.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Black
- Tape Thickness 2.1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1.56" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | Metalized Polyester |
Tape Shape | Continuous Roll |
Tape Color | Black |
Tape Thickness | 2.1 mil |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 24 lb./in. |
Tape Adhesive Strength | 45 oz./in. |
Tape Application | Industrial and graphic arts/decorative trim; Automotive trim; Nameplates; Electrical appliances; Advertising displays; Reflective shielding; Micro-film splicing; Can be used in photo sensing applications to detect splices and to facilitate roll changeovers |
Tape Elongation | 100% |
Adhesive | Acrylic |
Performance Temp. | -99.4 to 500 °F |
Liner Color | None |
Type | Tape Roll |
Performance Temp. Range | -99.4 to 500 Degrees F |
Description
Film Tape,Black,1.56 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Hydraulic Cemnt 2.5# (14084)
- QUIKRETE Concrete Countertop Mix (110680)
- ZINSSER Paste Activator Gallon (2906)
- PC PRODUCTS Instant Adhesive, PC-Clear Series, Clear, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (075036)
- TAPECASE Film Tape, Black, 0.61" x 72 yd. (MPFT-BLACK)
- TAPECASE Metalized Film Tape, Red, 4 In. x 5 Yd. (15D531)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C656)
- TAPECASE Film Tape, Polyethylene, Black, 48mm x 55m (15C769)
- TAPECASE Non-Adhesive Tape, Vinyl, 3 In, Black (15D682)
- TAPECASE Metalized Film Tape, Silver, 3In x 5Yd (15D498)
- DUPONT Film Tape, Polyimide, Amber, 6 In x 100 Ft (Kapton HN)
- Tapecase Film Tape