Shop All Film Tape
Tapecase
Film Tape, Black, 0.61" x 72 yd.
Mfr # MPFT-BLACK
Zoro # G5339927
Sold in multiples of 28 for $345.80
$345.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Black
- Tape Thickness 2.1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 0.61" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | Metalized Polyester |
Tape Shape | Continuous Roll |
Tape Color | Black |
Tape Thickness | 2.1 mil |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 24 lb./in. |
Tape Adhesive Strength | 45 oz./in. |
Tape Elongation | 100% |
Adhesive | Acrylic |
Performance Temp. Range | -99.4 to 500 Degrees F |
Liner Color | None |
Description
Film Tape,Black,0.61 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Cement, Heavy Duty, Clear, 1 gal (31011V)
- 3M Instant Adhesive, Clear, 1/2 in Dia, 12 in L, 35 sec Begins to Harden, 143 PK (3762)
- JET-LUBE Joint/Drill Collar Compound, 1 gal, Pail, Metallic, Kopr-Kote (10123)
- LIQUID NAILS Heavy Duty Acrylic Latex Construction Adhesive 28 oz (LNP-901 28)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- TAPECASE Metalized Film Tape, Gold, 3In x 5Yd (15D495)
- TAPECASE Metalized Film Tape, Silver, 6In x 5Yd (15D634)
- TAPECASE UHMW Polyethylene Tape, 1-1/4"x36yd. (1.25-36-423-5)
- TAPECASE Conformable Tape, PTFE, Tan, 2 In. x 36 Yd. (15D420)
- TAPECASE Film Tape, Black, 1.56" x 72 yd. (MPFT-BLACK)
- PANDUIT P1 Cassette, Continuous Tape (T038X000C1C-BK)
- Tapecase Film Tape