Shop All Film Tape
Tapecase
Film Tape, Acrylic, Red, 9" x 72 yd.
Mfr # MPFT-RED
Zoro # G5337906
Sold in multiples of 3 for $416.97
Free Shipping & Returns
$416.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Thickness 2.1 mil
- Max. Tape Performance Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 9" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Red |
Tape Thickness | 2.1 mil |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 24 lb./in. |
Tape Adhesive Strength | 45 oz./in. |
Tape Elongation | 100% |
Adhesive | Acrylic |
Performance Temp. Range | -99.4 to 500 Degrees F |
Liner Color | None |
Description
Film Tape,Acrylic,Red,9 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4905 VHB Tape 12" x 1yd, Clear, 20 mil (4905)
- ZORO SELECT Duct Tape, 72mm x 55m, Silver, 9 mil (26VC95)
- 3M Cloth Tape, 3 In x 5 yd, 8.2 mil, Brown (5453)
- OSI Quad Invisible Clear Elastomeric Polymers Door Siding and Window Sealant 9.5 oz (1896952)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (15C612)
- TAPECASE Metalized Film Tape, Black, 6In x 5Yd (15D629)
- TAPECASE Metalized Film Tape, Silver, 3/4In x 5Yd (15D480)
- TAPECASE Metalized Film Tape, Gold, 1-1/2In x 5Yd (15D392)
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 5 Yd. (15D549)
- TAPECASE Film Tape, Rulon, Rose, 2 In. x 18 Yd. (15D652)
- Tapecase Film Tape