Shop All Film Tape
Tapecase
Film Tape, Acrylic, Red, 13" x 72 yd.
Mfr # MPFT-RED
Zoro # G5338046
product price: $201.99
/ea
Sold in multiples of 2 for $403.98
Free Shipping & Returns
$403.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Red
- Tape Thickness 2.1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 13" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Red |
Tape Thickness | 2.1 mil |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 24 lb./in. |
Tape Adhesive Strength | 45 oz./in. |
Tape Elongation | 100% |
Adhesive | Acrylic |
Liner Color | None |
Performance Temp. Range | -99.4 to 500 Degrees F |
Description
Film Tape,Acrylic,Red,13 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Instant Adhesive, ClearWeld Series, Clear, 0.7 oz, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (50240)
- OATEY Pipe Joint Compound 8Oz (31231)
- AMERICOVER Double Sided Tape, Butyl, Black, 100 ft. L (Butyl Tape)
- SCOTCH Adhesive Tapes (2090-36AP6)
- TAPECASE Film Tape, Polyethylene, Red, 48mm x 55m (15C767)
- TAPECASE Metalized Film Tape, Red, 4In x 72Yd (15D537)
- TAPECASE Conformable Tape, PTFE, Gray, 3-1/2In x 5Yd (15C664)
- TAPECASE Film Tape, Polyethylene, White, 2In x 36 Yd (15C772)
- TAPECASE Metalized Film Tape, Gold, 1/4In x 72Yd (15D380)
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- FROST KING VINYLSHEET 54""X12'X5M CC (V5412)
- Tapecase Film Tape