Shop All Duct Tapes
Tapecase
Fiberglass Tape, Tan, 7"x36yd.
Mfr # 7-36-134-10
Zoro # G5745078
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 7"
- Duct Tape Length 36 yd.
- Material PTFE Coated Glass Fabric
- Tensile Strength 225 lbs/in
- Duct Tape Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 7-36-134-10
- Zoro # G5745078
- UPC # 888519326893
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 7" |
Duct Tape Length | 36 yd. |
Details
Material | PTFE Coated Glass Fabric |
Tensile Strength | 225 lbs/in |
Duct Tape Thickness | 10 mil |
Duct Tape Adhesive | Silicone |
Color | Natural |
Item | Fiberglass Tape,Tan,7"x36yd. |
Tape Elongation | 0.05 |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Type | Tape Roll |
Description
Fiberglass Tape,Tan,7 In.x36yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR Patch Wood In Ex Neutral Pint (30911)
- POLYKEN Film Tape, Polyethylene, Black, 48mm x 33m (827)
- TITEBOND Sealant, 10.1 oz, Cartridge, White, Acrylic Base (3251A)
- GORILLA GLUE Wood Glue, Light Brown, 24 hr Full Cure, 16 oz, Bottle (5201111)
- TAPECASE Antistatic Tape, 1 In x 36 yd, 7 mil, Black (15D366)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- INTERTAPE 1.88" x 20 Yds Green Jobsite General Purpose Duct Tape Colored (6720)
- Tapecase Duct Tapes