Shop All Duct Tapes
Tapecase
Fiberglass Tape, Tan, 3/8"x36yd.
Mfr # 0.375-36-134-3
Zoro # G5744527
product price: $19.89
/ea
Sold in multiples of 17 for $338.13
$338.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3/8"
- Duct Tape Length 36 yd.
- Material PTFE Coated Glass Fabric
- Tensile Strength 70 lbs/in
- Duct Tape Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 0.375-36-134-3
- Zoro # G5744527
- UPC # 888519327401
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/8" |
Duct Tape Length | 36 yd. |
Details
Material | PTFE Coated Glass Fabric |
Tensile Strength | 70 lbs/in |
Duct Tape Thickness | 3 mil |
Duct Tape Adhesive | Silicone |
Color | Natural |
Item | Fiberglass Tape,Tan,3/8"x36yd. |
Tape Elongation | 0.05 |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Type | Tape Roll |
Description
Fiberglass Tape,Tan,3/8 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Sealing Cement Can, Brown (AC5-A)
- SUREBONDER Hot Glue Sticks, 1 Minute, 7/16" x 10" (CG-3R10)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 5 mL Tube (21305)
- NMC Greenwhite, 2x18 (CBT20818)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- TAPECASE Antistatic Tape, 1 In x 36 yd, 7 mil, Black (15D366)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- SHURTAPE Tape, Duct Type, 48mm Duct Tape W (PC 619 FLO-48mm x 55m-24 rls/cs)
- Tapecase Duct Tapes