Shop All Duct Tapes
Tapecase
Fiberglass Tape, Tan, 2-1/2"x36yd.
Mfr # 2.5-36-134-3
Zoro # G5744737
Sold in multiples of 3 for $404.97
Free Shipping & Returns
$404.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2-1/2"
- Duct Tape Length 36 yd.
- Material PTFE Coated Glass Fabric
- Tensile Strength 70 lbs/in
- Duct Tape Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 2.5-36-134-3
- Zoro # G5744737
- UPC # 888519327524
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2-1/2" |
Duct Tape Length | 36 yd. |
Details
Material | PTFE Coated Glass Fabric |
Tensile Strength | 70 lbs/in |
Duct Tape Thickness | 3 mil |
Duct Tape Adhesive | Silicone |
Color | Natural |
Item | Fiberglass Tape,Tan,2-1/2"x36yd. |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Tape Elongation | 0.05 |
Type | Tape Roll |
Description
Fiberglass Tape,Tan,2-1/2 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD SteelStik Epoxy Putty 4 Oz (8268U)
- 3M Masking Tape, 60 yd. L, PK12 (2525)
- NOVAGARD SOLUTIONS Novagard 02-MX001460 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Sandstone (02-MX001460)
- USA INDUSTRIALS Sikaflex 1A 91011 Black One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91011)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- HENGS Hengs HNG5831 No.180 Trimmable Butyl Tape; White (HNG5831)
- Tapecase Duct Tapes