Shop All Duct Tapes
Tapecase
Fiberglass Tape, Tan, 1-3/8"x36yd.
Mfr # 1.375-36-134-5
Zoro # G5744387
product price: $90.99
/ea
Sold in multiples of 4 for $363.96
Free Shipping & Returns
$363.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-3/8"
- Duct Tape Length 36 yd.
- Material PTFE Coated Glass Fabric
- Tensile Strength 120 lbs/in
- Duct Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 1.375-36-134-5
- Zoro # G5744387
- UPC # 888519327142
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1-3/8" |
Duct Tape Length | 36 yd. |
Details
Material | PTFE Coated Glass Fabric |
Tensile Strength | 120 lbs/in |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Silicone |
Color | Natural |
Item | Fiberglass Tape,Tan,1-3/8"x36yd. |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Tape Elongation | 0.05 |
Type | Tape Roll |
Description
Fiberglass Tape,Tan,1-3/8 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Flowable Sealant, 3 oz, Tube, White, Silicone Elastomer Base (4102964)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- ELMERS Wood Glue, Clear, 17 oz (EPIE7050LMR)
- LOCTITE Super Glue, 3g, 3/Pack, Clear (1710908)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- TAPECASE Antistatic Tape, 1 In x 36 yd, 7 mil, Black (15D366)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- 3M Duct Tape, Rd, 50 yd. L x 3/4in. W (3903)
- Tapecase Duct Tapes