Shop All Duct Tapes
Tapecase
Fiberglass Tape, 1/8"x36yd., PK5
Mfr # 0.125-36-134-3 (PK5)
Zoro # G5744579
product price: $34.99
/pk 5, $7.00/ea
Sold in multiples of 11 for $384.89
$384.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/8"
- Duct Tape Length 36 yd.
- Material Fiberglass PTFE
- Tensile Strength 70 lbs/in
- Duct Tape Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 0.125-36-134-3 (PK5)
- Zoro # G5744579
- UPC # 888519327388
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1/8" |
Duct Tape Length | 36 yd. |
Details
Material | Fiberglass PTFE |
Tensile Strength | 70 lbs/in |
Duct Tape Thickness | 3 mil |
Duct Tape Adhesive | Silicone |
Color | Natural |
Item | Fiberglass Tape,1/8"x36yd.,PK5 |
Tape Elongation | 0.05 |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Type | Tape Roll |
Description
Fiberglass Tape,1/8 In.x36yd.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Tape, Silver, 60 yd. L, 3" W, PK12 (TC625L)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (438)
- WESTWARD Wood Glue, Honey Cream, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK (23X758)
- STANLEY Glue Gun, 8 1/2 in L, 120 V, 80 W (GR100)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- TAPECASE Antistatic Tape, 1 In x 36 yd, 7 mil, Black (15D366)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- 3M Duct Tape, 3920-BK, 1.88"x20yd, PK12 (98008)
- Tapecase Duct Tapes