Shop All Duct Tapes
Tapecase
Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan
Mfr # 15D318
Zoro # G5657592
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Brown
- Duct Tape Length 36 yd
- Performance Temp. Up to 500 Degrees F
- Material PTFE Impregnated Fiberglass
- Tensile Strength 120 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15D318
- Zoro # G5657592
- UPC # 888519034316
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 12 in |
Duct Tape Length | 36 yd |
Diameter | 3.138 in |
Metric Tape Length | 32.2 m |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 12 in |
Metric Tape Width | 304.8 mm |
Overall Diameter | 3 1/4 in |
Description
Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 12 in, Continuous Roll, Series 134-5, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 7 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW1)
- 3M 3M 4930 VHB Tape 0.5" x 5yd, White, 25 mil (4930)
- 3M Masking Tape, Dark Green, 1/4 In. x 18 Yd. (8992)
- SASHCO 10016 10.5 oz Big Stretch, White, 12PK (31525100166)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- TAPECASE Antistatic Tape, 1 In x 36 yd, 7 mil, Black (15D366)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- NASHUA Duct Tape, Gray, 1 in x 60 yd, 13 mil (357)
- Tapecase Duct Tapes