Shop All Cloth Tapes
Tapecase
Fiberglass Tape, 1-1/2 x 36 yd, 5 mil, Tan
Mfr # 15D385
Zoro # G4243321
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 1-1/2"
- Performance Temp. Up to 500 Degrees F
- Tape Length 36 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15D385
- Zoro # G4243321
- UPC # 888519034101
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 1-1/2" |
Tape Length | 36 yd. |
Duct Tape Width | 1.5 in |
Duct Tape Length | 36 yd |
Diameter | 3.134 in |
Metric Tape Width | 38.1 mm |
Overall Diameter | 3 1/4 in |
Imperial Tape Width | 1 1/2 in |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.2 m |
Description
Adhesion to Steel 40 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 1/2 in, Continuous Roll, Series 134-3, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 3 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Big Black Pipe Joint Compound (2026)
- LOCTITE Power Grab Construction Adhesive 9 oz (2442595)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Concrete Sealer, Natural Finish, Clear (SP-4002)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- TAPECASE Fiberglass Tape, 3/4 x 36 yd, 12 mil, Tan (15D460)
- TAPECASE Cloth Tape, 2 x 2 In, 4.7 mil, Brown, PK15 (15D596)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 7 mil, Tan (15D353)
- TAPECASE Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan (15D313)
- TAPECASE Antistatic Tape, 2 In x 5 yd, 7 mil, Black (15D554)
- TAPECASE Cloth Tape, 6 In x 5 yd, 12 mil, Tan (15C730)
- TAPECASE Cloth Tape, 2 In x 5 yd, 11.7 mil, Brown (15D612)
- Tapecase Cloth Tapes