Shop All Cloth Tapes
Tapecase
Fiber Cloth Tape, Black, 3"x5yd.
Mfr # 3-5-SGK5-05
Zoro # G5531745
product price: $193.99
/ea
Sold in multiples of 3 for $581.97
Free Shipping & Returns
$581.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3 in
- Tape Length 5 yd
- Performance Temp. -100 Degrees to 500 Degrees F
- Material Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing)
- Tensile Strength 200 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 3-5-SGK5-05
- Zoro # G5531745
- UPC # 888519322260
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 3" |
Details
Performance Temp. | -100 Degrees to 500 Degrees F |
Material | Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing) |
Tensile Strength | 200 lb./in. |
Tape Thickness | 7 mils |
Tape Adhesive | Super Stick Silicone |
Color | Black |
Item | Fiber Cloth Tape,Black,3"x5yd. |
Thickness | 7 mil |
Adhesion Strength | 25 oz./in. |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Description
Fiber Cloth Tape,Black,3 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE Upholstery Adhesive, 20oz (313-1)
- DAP Exterior Elastomeric Sealant, 10 oz, Cartridge, White, 1-Chloro-4-(trifluoromethyl)-benzene Base (89200)
- VIBRA-TITE Retaining Compound, 542 Series, Green, Liquid, High Strength, 50ml Bottle (54250)
- 3M ORGNL TAPE 1.41""x60YD3PK (2090-36AP3)
- TAPECASE Cloth Tape, 2 In x 5 yd, 4.7 mil, Brown (15D604)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 5 mil, Tan (15D417)
- TAPECASE Cloth Tape, 2 x 2 In, 4.7 mil, Brown, PK15 (15D596)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 7 mil, Tan (15D451)
- TAPECASE Cloth Tape, 2 In x 5 yd, 11.7 mil, Brown (15D612)
- TAPECASE Cloth Tape, 1 In x 5 yd, 4.7 mil, Brown (15D603)
- Tapecase Cloth Tapes