Shop All Cloth Tapes
Tapecase
Fiber Cloth Tape, Black, 3"x36yd.
Mfr # 3-36-SGK5-05
Zoro # G5531955
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3 in
- Tape Length 36 yd
- Performance Temp. -100 Degrees to 500 Degrees F
- Material Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing)
- Tensile Strength 200 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 3-36-SGK5-05
- Zoro # G5531955
- UPC # 888519322093
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 36 yd |
Width | 3" |
Length | 36 yd. |
Details
Performance Temp. | -100 Degrees to 500 Degrees F |
Material | Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing) |
Tensile Strength | 200 lb./in. |
Tape Thickness | 7 mils |
Tape Adhesive | Super Stick Silicone |
Color | Black |
Item | Fiber Cloth Tape,Black,3"x36yd. |
Thickness | 7 mil |
Adhesion Strength | 25 oz./in. |
Number of Adhesive Sides | 1 |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Description
Fiber Cloth Tape,Black,3 In.x36yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (560)
- LOCTITE 454 Prism Instant Adhesive, Surface Insensitive Gel 10 gm Net Wt. Syringe (LOC21925)
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun Kit (DCE580D1)
- PROTAPES Matte Cloth Tape, 3x50yd., FL Yellow (PRO-GAFF)
- TAPECASE Cloth Tape, 3 In x 5 yd, 12 mil, Tan (15C732)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 7 mil, Tan (15D353)
- TAPECASE Antistatic Tape, 2 In x 18 yd, 5 mil, Black (15C811)
- TAPECASE Cloth Tape, 6 In x 5 yd, 7 mil, Tan (15C717)
- TAPECASE Cloth Tape, 1 In x 5 yd, 4.7 mil, Brown (15D603)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 5 mil, Tan (15D352)
- 3M Foil/Glass Cloth Tape, 2"x4", PK25 (363)
- Tapecase Cloth Tapes