Shop All Cloth Tapes
Tapecase
Fiber Cloth Tape, Black, 1/8"x36yd.
Mfr # 0.125-36-SGK5-05
Zoro # G5531718
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.125 in
- Tape Length 36 yd
- Performance Temp. -100 Degrees to 500 Degrees F
- Material Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing)
- Tensile Strength 200 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 0.125-36-SGK5-05
- Zoro # G5531718
- UPC # 888519321935
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 0.125 in |
Tape Length | 36 yd |
Width | 1/8" |
Length | 5 yd. |
Details
Performance Temp. | -100 Degrees to 500 Degrees F |
Material | Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing) |
Tensile Strength | 200 lb./in. |
Tape Thickness | 7 mils |
Tape Adhesive | Super Stick Silicone |
Color | Black |
Item | Fiber Cloth Tape,Black,1/8"x36yd. |
Adhesion Strength | 25 oz./in. |
Thickness | 7 mil |
Number of Adhesive Sides | 1 |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Description
Fiber Cloth Tape,Black,1/8 In.x36yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP SmartBond Polyurethane Construction Adhesive 20 oz (00042)
- TAPECASE Cloth Tape, 2 In x 5 yd, 12 mil, Tan (15C733)
- 3M Seaming Tape, 48mm x 5 yd, 3 mil, Red, BOPP (1.875-5-8087)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 3 fl oz, Tube, Tuf-Set, Blue, Paste (56003)
- TAPECASE Cloth Tape, 6 In x 5 yd, 7 mil, Tan (15C717)
- TAPECASE Fiberglass Tape, 1/4 In x 36 yd, 7 mil, Tan (15D369)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Black (15C807)
- TAPECASE Fiberglass Tape, 3/4 In x 36 yd, 7 mil, Tan (15D462)
- TAPECASE Antistatic Tape, 1 In x 5 yd, 7 mil, Black (15D553)
- TAPECASE Cloth Tape, 12 In x 5 yd, 12 mil, Tan (15C727)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1/2" x 36 yds., Brown, 1/Case (T963213)
- Tapecase Cloth Tapes