Shop All Cloth Tapes
Tapecase
Fiber Cloth Tape, Black, 1/4"x5yd.
Mfr # 0.25-5-SGK5-05
Zoro # G5531666
product price: $21.59
/ea
Sold in multiples of 17 for $367.03
$367.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.25 in
- Tape Length 5 yd
- Performance Temp. -100 Degrees to 500 Degrees F
- Material Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing)
- Tensile Strength 200 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 0.25-5-SGK5-05
- Zoro # G5531666
- UPC # 888519322208
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 0.25 in |
Tape Length | 5 yd |
Width | 1/4" |
Length | 5 yd. |
Details
Performance Temp. | -100 Degrees to 500 Degrees F |
Material | Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing) |
Tensile Strength | 200 lb./in. |
Tape Thickness | 7 mils |
Tape Adhesive | Super Stick Silicone |
Item | Fiber Cloth Tape,Black,1/4"x5yd. |
Color | Black |
Thickness | 7 mil |
Adhesion Strength | 25 oz./in. |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Description
Fiber Cloth Tape,Black,1/4 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5423)
- 3M 3M 4991 VHB Tape 0.375" x 5yd, Gray, 90 mil (4991)
- ELMERS Filler Wood Int Natural 3.5Oz (E868)
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5423)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- TAPECASE Antistatic Tape, 1 In x 5 yd, 7 mil, Black (15D553)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 5 mil, Tan (15D352)
- TAPECASE Cloth Tape, 1 In x 36 yd, 11.7 mil, Brown (15D365)
- TAPECASE Cloth Tape, 6 In x 5 yd, 7 mil, Tan (15C717)
- TAPECASE Cloth Tape, 4 In x 5 yd, 5 mil, Tan (15C708)
- 3M Cloth Tape, 1/2 In x 5 yd, 5.6 mil, Brown (5451)
- Tapecase Cloth Tapes