Shop All Cloth Tapes
Tapecase
Fiber Cloth Tape, Black, 1/4"x36yd.
Mfr # 0.25-36-SGK5-05
Zoro # G5531849
product price: $81.85
/ea
Sold in multiples of 5 for $409.25
Free Shipping & Returns
$409.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.25 in
- Tape Length 36 yd
- Performance Temp. -100 Degrees to 500 Degrees F
- Material Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing)
- Tensile Strength 200 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 0.25-36-SGK5-05
- Zoro # G5531849
- UPC # 888519321942
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 0.25 in |
Tape Length | 36 yd |
Length | 36 yd. |
Width | 1/4" |
Details
Performance Temp. | -100 Degrees to 500 Degrees F |
Material | Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing) |
Tensile Strength | 200 lb./in. |
Tape Thickness | 7 mils |
Tape Adhesive | Super Stick Silicone |
Thickness | 7 mil |
Color | Black |
Item | Fiber Cloth Tape,Black,1/4"x36yd. |
Adhesion Strength | 25 oz./in. |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Description
Fiber Cloth Tape,Black,1/4 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS UP0713 Dolphin Putty- 30 Oz. (UPL-UP0713)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Red (PC 667)
- ROADPRO Duct Tape, Grey, 2x10Yds (RPDT10)
- SUREBONDER Ultra Series Hot Glue Gun, Full Size, Dual Temperature 60 Watt (DT-360F)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 7 mil, Tan (15D418)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- TAPECASE Antistatic Tape, 1 In x 5 yd, 7 mil, Black (15D553)
- TAPECASE Cloth Tape, 6 In x 5 yd, 12 mil, Tan (15C730)
- TAPECASE Cloth Tape, 1 In, 4.7 mil, Brown, PK75 (15D592)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 7 mil, Tan (15D451)
- 3M UHMW Tape, Light Brown, 4" x 5 yd. (5151)
- Tapecase Cloth Tapes