Shop All Cloth Tapes
Tapecase
Fiber Cloth Tape, 1/8"x5yd., PK2
Mfr # 0.125-5-SGK5-05 (PK2)
Zoro # G5531657
product price: $23.15
/pk 2, $11.58/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.125 in
- Tape Length 5 yd
- Performance Temp. -100 Degrees to 500 Degrees F
- Material Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing)
- Tensile Strength 200 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 0.125-5-SGK5-05 (PK2)
- Zoro # G5531657
- UPC # 888519322192
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 0.125 in |
Tape Length | 5 yd |
Width | 1/8" |
Length | 5 yd. |
Details
Performance Temp. | -100 Degrees to 500 Degrees F |
Material | Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing) |
Tensile Strength | 200 lb./in. |
Tape Thickness | 7 mils |
Tape Adhesive | Super Stick Silicone |
Item | Fiber Cloth Tape,1/8"x5yd.,PK2 |
Adhesion Strength | 25 oz./in. |
Color | Black |
Thickness | 7 mil |
Number of Adhesive Sides | 1 |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Description
Fiber Cloth Tape,1/8 In.x5yd.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Mastic Tape, 6 mil, 7" x 5", Black, PK10 (AC5X7)
- IPS SLVNT CEMNT PVC GRY 32OZ (10145)
- 3M Masking Tape, Tan, 60 yd., PK12 (501+)
- FLEX SEAL Family of Products MINI Black Rubber Spray Sealant 2 oz (FSBLKMINI-6)
- TAPECASE Fiberglass Tape, 3/4 x 36 yd, 12 mil, Tan (15D460)
- TAPECASE Cloth Tape, 2 In x 5 yd, 4.7 mil, Brown (15D604)
- TAPECASE Fiberglass Tape, 1/2 In x 36 yd, 5 mil, Tan (15D315)
- TAPECASE Cloth Tape, 3 In x 5 yd, 12 mil, Tan (15C732)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 5 mil, Tan (15C707)
- DUCK BRAND 04108 0.75 in. x 60 ft. Friction Tape (DU574741)
- Tapecase Cloth Tapes