Shop All Film Tape
Tapecase
FEP Film Tape C, Clear, 5/8"x5yd.
Mfr # 0.625-5-CTAPE
Zoro # G5534420
product price: $17.35
/ea
Sold in multiples of 18 for $312.30
$312.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material FEP
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 5/8" |
Tape Length | 5 yd. |
Details
Item | Film Tape C |
Tape Backing Material | FEP |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Adhesive | Silicone |
Tape Thickness | 3.5 mil |
Tape Tensile Strength | 8 lbs/in |
Tape Adhesive Strength | 20 oz/in |
Tape Application | Used For Coil and Transformer Insulation |
Tape Elongation | 2.75 |
Performance Temp. | -100 to 400 °F |
Features | Flame Retardant; High Temperature |
Type | Tape Roll |
Description
FEP Film Tape C,Clear,5/8 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SHOT FLEX SEAL Family of Products Clear Rubber All Purpose Waterproof Sealant 8 oz (FSH8C-4)
- HENRY Cove Base Adhesive 30 Oz (12107)
- 3M Foil Tape, Copper, 1" x 36 yd. (1126)
- 3M 3M 4056 Double Coated Foam Tape 1" x 5yd, Black, 1/16" thick (4056)
- TAPECASE Film Tape, Polyethylene, White, 2 In x 5 Yd (15D442)
- TAPECASE Film Tape, Skived PTFE, Gray, 1/2In x 36 Yd (15D647)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C597)
- TAPECASE Polyester Tape, 0.5" Circle, PK500 (GD)
- TAPECASE Plating Tape, 1 In, Yellow (15D673)
- TAPECASE Film Tape, Gray, 7"x5yd. (7-5-204-10)
- TAPECASE Polyester Tape, 0.438" Circle, PK250 (GD)
- Tapecase Film Tape