Shop All Film Tape
Tapecase
FEP Film Tape C, 1/8"x36yd., PK2
Mfr # 0.125-36-CTAPE (PK2)
Zoro # G5534509
product price: $25.15
/pk 2, $12.58/ea
Sold in multiples of 13 for $326.95
$326.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material FEP
- Tape Width 1/8"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/8" |
Tape Length | 36 yd. |
Details
Item | Film Tape C |
Tape Backing Material | FEP |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Adhesive | Silicone |
Tape Thickness | 3.5 mil |
Tape Tensile Strength | 8 lbs/in |
Tape Adhesive Strength | 20 oz/in |
Tape Application | For Coil and Transformer Insulation |
Tape Elongation | 2.75 |
Performance Temp. | -100 to 400 °F |
Features | Flame Retardant; High Temperature |
Type | Tape Roll |
Description
FEP Film Tape C,1/8 In.x36yd.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS 1.5 Oz PC-Woody Wood Epoxy Paste (023334)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- BERRY GLOBAL Foil Tape Mp1.89 in.X9.8Yd (1087626)
- COX Caulk Gun, 600 mL, Sausage Pack (63006-600)
- TAPECASE Plating Tape, 2 In, Yellow (15D674)
- TAPECASE Metalized Film Tape, Red, 4 In. x 5 Yd. (15D531)
- TAPECASE Red 2 mil Splicing Tape, 0.75" x 72yd. (TC987)
- TAPECASE Metalized Film Tape, Silver, 6In x 5Yd (15D634)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C656)
- TAPECASE Film Tape, Polyolefin, Natural, 2 In x 5 Yd (15D581)
- 3M Film Tape, Polyester, Blue, 4 In. x 10 Yd. (8901)
- Tapecase Film Tape