Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 1.5" dia White 25PK
Mfr # 16U777
Zoro # G4400076
product price: $24.59
/pk 25, $0.98/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 1 1/2 in
- Tape Length 1 1/2 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U777
- Zoro # G4400076
- UPC # 888519000380
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Diameter | 1-1/2" |
Tape Core Diameter | 1.5 in |
Imperial Tape Shape Diameter | 1 1/2 in |
Metric Tape Shape Diameter | 38.1 mm |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTC, Imperial Tape WxL 1 1/2 in dia, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Imperial Tape Shape Diameter 1 1/2 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil (4910)
- BEST-TEST Student Rubber Cement - 16 Oz. (141)
- 3M Electrical Tape, 7 mil, 1/2" x 66 ft., White (27-1/2"X66')
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC4417-1" X 36FT)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- TAPECASE Double Coated Tape, 1 In x 49 ft., Clear (TC485)
- TAPECASE Bonding Tape, 3 In x 36 yd., Clear (15D668)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 0.75" x 5yd, White (VF16W)
- TAPECASE Bonding Tape, 1/4 In x 36 yd., Clear (15D664)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- 3M 3M 4950 VHB Tape 12" x 1yd, White, 45 mil (4950)
- Tapecase Double Sided Foam Tapes