Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 1" x 6 White 25PK
Mfr # 15C799
Zoro # G4287385
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 6 in
- Tape Shape Strip
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 15C799
- Zoro # G4287385
- UPC # 888519030929
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 6 in |
Width | 1" |
Length | 6" |
Metric Tape Length | 152.4 mm |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape Length | 6 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTS, Imperial Tape Length 6 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 6 in, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Instant Adhesive, 388 Series, Clear, 0.06 oz, Tube (38854)
- SHURTAPE Tape, Duct Type, 72mm Duct Tape W (PC 618 BRG-72mm x 55m-16 rls/cs)
- JET-LUBE Joint/Drill Collar Compound, 5 gal, Pail, Metallic, 21 (11015)
- SCOTCH Tape, Book, Trans, 4"X15yd, Cl (8454)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF16B)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- TAPECASE Bonding Tape, 2 In x 36 yd., Clear (15D666)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.75" x 5yd, Black (VF16B)
- TAPECASE Bonding Tape, 1/4 In x 36 yd., Clear (15D664)
- 3M 3M 4462W Double Coated Foam Tape 6" x 5yd, White (4462)
- Tapecase Foam Tape