Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 1" x 2 White 25PK
Mfr # 15C797
Zoro # G4242831
product price: $15.69
/pk 25, $0.63/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 2 in
- Tape Shape Strip
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C797
- Zoro # G4242831
- UPC # 888519030943
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 2 in |
Width | 1" |
Length | 2" |
Metric Tape Length | 12.7 mm |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape Length | 2 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTS, Imperial Tape Length 2 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 2 in, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18897)
- FASTENFOAM BY FASTENATION Foam Tape, Polypropylene Backing (1001016AC)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, White (357)
- 3M Urethane Adhesive, 05907 Series, Clear, 12 oz, Dual-Cartridge (05907)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- TAPECASE Double Coated Foam Tape with Pull Tab 1.5" dia Black 25PK (15C803)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF16B)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D302)
- TAPECASE Bonding Tape, 1 In x 36 yd., Clear (15D665)
- 3M 3M 4496B Double Coated Foam Tape 1" x 5yd, Black (4496)
- Tapecase Double Sided Foam Tapes