Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 1" x 10 White 25PK
Mfr # 15C801
Zoro # G4247092
product price: $20.79
/pk 25, $0.83/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 10 in
- Tape Shape Strip
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C801
- Zoro # G4247092
- UPC # 888519030967
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 10 in |
Width | 1" |
Length | 10" |
Imperial Tape Length | 10 in |
Metric Tape Length | 25.4 mm |
Metric Width | 254 mm |
Imperial Tape Width | 1 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTS, Imperial Tape Length 10 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 10 in, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Tape, Clear, 4"x 15 ft. (31825C)
- TITEBOND Metal Roof Sealant, 20 oz, SausaPack, Gray, Allyl Terminated Polyether Base (63052A)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 15 YDS, NEON GREEN (1265018)
- LOCTITE RTV Sealant, Black, Cartridge, 300 mL (193997)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF16B)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF32B)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 0.75" x 5yd, White (VF16W)
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- 3M Double Sided VHB Tape, Paper, Gray, PK9 (4941)
- Tapecase Double Sided Foam Tapes