Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 0.75" x 4 White 25PK
Mfr # 15C793
Zoro # G4250951
product price: $14.99
/pk 25, $0.60/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 4 in
- Tape Shape Strip
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C793
- Zoro # G4250951
- UPC # 888519030868
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 4 in |
Length | 4" |
Width | 3/4" |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 4 in |
Metric Tape Length | 19.05 mm |
Metric Width | 19.05 mm |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTS, Imperial Tape Length 4 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 4 in, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER-GIBSON Gal Fibplas Roof Cement (6220-9-34)
- 3M 3M 4936 VHB Tape 0.75" x 5yd, Gray, 25 mil (4936)
- SPRAY NINE/KNIGHT Spray Nine 82180 Permatex Silicone Gasket Maker (82180)
- TITEBOND Franklin International 5006 Titebond II Wood Glue (5006)
- TAPECASE Double Coated Tape, 1 In x 49 ft., Clear (TC485)
- TAPECASE Bonding Tape, 2 In x 36 yd., Clear (15D666)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 0.75" x 5yd, White (VF16W)
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- TAPECASE Bonding Tape, 1/4 In x 36 yd., Clear (15D664)
- INTERTAPE 592 NAT 24MMX32.9M IPG-IPG 36 (82739)
- Tapecase Double Sided Foam Tapes