Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 0.75" x 1 White 25PK
Mfr # 15C791
Zoro # G4237161
product price: $12.39
/pk 25, $0.50/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 1 in
- Tape Shape Strip
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C791
- Zoro # G4237161
- UPC # 888519030912
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 1 in |
Width | 3/4" |
Length | 1" |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 19.05 mm |
Metric Width | 19.05 mm |
Imperial Tape Length | 1 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTS, Imperial Tape Length 1 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 1 in, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hot Melt Adhesive, Clear, Diameter 1/2 in, Length 10 in, PK 11 (3750AE-CLEAR)
- VIBRA-TITE Thread Sealant Bottle, Brown, Liquid (44450)
- SILICONE II GE Advanced White Silicone 2 Kitchen and Bath Caulk Sealant 10.1 oz (GE-5070)
- GREAT STUFF Spray Foam Sealant, 20 oz, Gray (11073754)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- TAPECASE Bonding Tape, 3 In x 36 yd., Clear (15D668)
- TAPECASE Double Coated Tape, 1 In x 49 ft., Clear (TC485)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF16W)
- 3M Repulpble Flatback Tape, 36mmx55, White (R3127)
- Tapecase Double Sided Foam Tapes