Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 0.75" dia Black 25PK
Mfr # 16U781
Zoro # G4400137
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 3/4 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 16U781
- Zoro # G4400137
- UPC # 888519030615
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 3/4 in |
Diameter | 3/4" |
Tape Core Diameter | 0.75 in |
Metric Tape Shape Diameter | 19.1 mm |
Imperial Tape Shape Diameter | 3/4 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTC, Imperial Tape WxL 3/4 in dia, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Imperial Tape Shape Diameter 3/4 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME TUBE SEALANT 16OZ (10056W)
- 3M Epoxy Adhesive, Foam Fast 74CA Series, Gray, 19 oz, Tube (74CA)
- 3M Duct Tape, Blk, 50 yd. L x 1/2in. W (3903)
- DRIPLESS Dripless Caulk Gun, Gold, Aluminum, 30 oz (WL9907500)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF16B)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D302)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- 3M 3M 4496B Double Coated Foam Tape 1" x 36yd, Black (4496)
- Tapecase Double Sided Foam Tapes