Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 0.25" x 10 White 25PK
Mfr # 15C783
Zoro # G4237651
product price: $7.69
/pk 25, $0.31/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 10 in
- Tape Shape Strip
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C783
- Zoro # G4237651
- UPC # 888519030745
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 10 in |
Length | 10" |
Width | 1/4" |
Metric Width | 254 mm |
Metric Tape Length | 6.35 mm |
Imperial Tape Width | 1/4 in |
Imperial Tape Length | 10 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTS, Imperial Tape Length 10 in, Imperial Tape Width 1/4 in, Imperial Tape WxL 1/4 in x 10 in, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Epoxy Adhesive, MinuteWeld Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (50151)
- 3M Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base (740 UV)
- POLYVANCE Plastifix Rigid Repair Kit, Black (UR2503)
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5423)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 0.75" x 5yd, White (VF16W)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- TAPECASE Double Coated Tape, 1 In x 49 ft., Clear (TC485)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.75" x 5yd, Black (VF16B)
- THERMWELL PRODUCTS WTHR Strip Seal Tape (V27BK)
- Tapecase Foam Tape