Shop All VHB Tapes
Tapecase
DC Vinyl Foam Tape 4.5" circle w/ 0.625" hole White 10PK
Mfr # VF32W
Zoro # G5297455
Sold in multiples of 18 for $363.42
$363.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 31.25 mils
- Tape Color White
- Max. Tape Performance Temp. 150 Degrees F
- Tensile Strength 60 lbs/in
- Tape Backing Material Closed Cell Polyvinyl Chloride Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Foam Tape,4.5" OD-0.625" ID,PK10 |
Tape Thickness | 31.25 mils |
Tape Color | White |
Max. Tape Performance Temp. | 150 Degrees F |
Tensile Strength | 60 lbs/in |
Tape Backing Material | Closed Cell Polyvinyl Chloride Foam |
Tape Adhesive | High Tack Acrylic |
Description
Foam Tape,4.5 In. OD-0.625 In. ID,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Multi-Purpose Sealant, 624.3 oz, Pail, Black, Silicone Base (1906470)
- ECLECTIC PRODUCTS 1/4 Pt Golden Oak Famowood Water-Based Latex Wood Filler (40042152)
- SPRAYON RTV Silicone Sealant, 8 oz, Red, Temp Range 80 to 450 Degrees F (S00050000)
- 3M Duct Tape, Gray, 60 ydL x 1-57/64inW, 8 mil (3979)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/8" thick (15D304)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D299)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/16" thick (15D307)
- TAPECASE 3M 5908 VHB Tape 0.75" x 5yd, Black, 10 mil (5908)
- TAPECASE PT6405 Shock Absorbing UHMW Polyethylene Tape 1" x 10ft (15C743)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/16" thick (15D301)
- 3M 3M 4926 VHB Tape 0.5" circle, Gray, 15 mil, 250PK (4926)
- Tapecase VHB Tapes