Shop All Duct Tapes
Tapecase
Cotton Tape, 0.3750" x 60 yd.
Mfr # 175
Zoro # G5835999
product price: $6.79
/ea
Sold in multiples of 62 for $420.98
$420.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 3/8"
- Duct Tape Length 60 yd.
- Material Cotton Cloth
- Tensile Strength 36 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 175
- Zoro # G5835999
- UPC # 888519342596
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/8" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | White |
Material | Cotton Cloth |
Tensile Strength | 36 lb./in. |
Duct Tape Thickness | 10.5 mil |
Duct Tape Adhesive | Rubber |
Color | White |
Tape Adhesive Strength | 20 oz/in |
Tape Backing Material | Cotton cloth |
Description
Cotton Tape,0.3750" x 60 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-ON PVC Gray Heavy Bodied Quart (13974)
- SP SCIENCEWARE Label Tape, White, 1/2 in., PK6 (F13483-0050)
- LOCTITE Gray Fixmaster® Steel Liquid, 1 lb. Kit (235617)
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- TAPECASE Antistatic Tape, 1 In x 36 yd, 7 mil, Black (15D366)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- 3M GenerlUseDuctTp2929Slver, 1.88nx, PK24 (2929)
- Tapecase Duct Tapes